Motion
01B107GR
Roller Insert Bearing - Cylindrical Roller Bearing, 1.4375 in Bore Dia., 3.3125 in OD, 1.9720 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06807282
MFR #01B107GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 1.4375 in Bore Dia., 3.3125 in OD, 1.9720 in Overall Width, Non-Expansion Bearing (Fixed)
MI ITEM #06807282
MFR #01B107GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01B107GR

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    1.9720 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    01
  • UPC_NO
    7316577239853
  • Max Rpm
    5400 rpm
  • Weight
    2.44 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text