Motion
HXAM-7T
HXAM - Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #06807297
MFR #HXAM-7T
Price$240.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HXAM - Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #06807297
MFR #HXAM-7T

Mfr description
HXAM-7T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.18/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.3370 in
  • Head Width
    0.3550 in
  • Misalignment Angle
    21 °
  • Overall Height
    3.1065 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.24 lbs

Details

  • Ball Material
    52100 Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Stainless Steel
  • Radial Static Load Capacity
    17105 lbf
  • Rod End Type
    Male
  • Series
    HXAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029028311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)