1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
PULLER-3ARM160
3 Way Mechanical Jaw Puller - 160 mm Spread, 105 mm Reach
MI ITEM #
06807384
MFR #
PULLER-3ARM160
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
FAG (SCHAEFFLER) PULLER-3ARM160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
PULLER-3ARM160
3 Way Mechanical Jaw Puller - 160 mm Spread, 105 mm Reach
MI ITEM #
06807384
MFR #
PULLER-3ARM160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Reach
105 mm
Screw Size
M14x1.5 mm
Spread
160 mm
Details
Manufacturer Product Page
Click here
Manufacturer Upc Number
4012802863246
Number Of Jaws
3 Jaw
Puller Type
3 Way Jaw Puller
Overview
Mfr description
PULLER-3ARM160
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought