Motion
KT303513C3
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 13 mm Width
MI ITEM #06807484
MFR #KT303513C3
Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 13 mm Width
MI ITEM #06807484
MFR #KT303513C3

Mfr description
KT 303513 C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    13 mm
  • Weight
    34.39 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    14100 N
  • Long Description
    The KT303513C3 Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 13 mm overall width, and 34.39 lb weight, making it ideal for compact industrial drives, electric motors, and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303513C3
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    21700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)