Motion
NAFW7010060
NAFW7010060
MI ITEM #06807488
MFR #NAFW7010060
Price$549.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAFW7010060
MI ITEM #06807488
MFR #NAFW7010060

Mfr description
NAFW 7010060 NEEDLE BEARING
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.29/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    111000 N
  • Long Description
    The NAFW7010060 Needle Roller Bearing with Separable Cage features a 70 mm bore diameter, 100 mm outside diameter, 60 mm overall width, and an open design, making it suitable for high-capacity power transmission systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    NAFW
  • Static Load Capacity
    306000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)