Motion
RNAFW253526
RNAFW253526
MI ITEM #06807503
MFR #RNAFW253526
Your Price$57.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNAFW253526
MI ITEM #06807503
MFR #RNAFW253526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.69/each(List $66.33)

Overview

Mfr description
RNAFW253526 IKO BEARING
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    22400 N
  • Static Load Capacity
    37200 N
  • Series
    RNAFW
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAFW253526 Needle Roller Bearing with Separable Cage features a 25 mm bore diameter, 35 mm outside diameter, 26 mm overall width, and an open design, making it ideal for industrial gear systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought