Motion
RSAO100-XL
Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06807520
MFR #RSAO100-XL
Price$2,929.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06807520
MFR #RSAO100-XL

Mfr description
RSAO100-XL HOUSINGFLANGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,929.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    145 mm
  • Base Width
    130 mm
  • Bolt Center To Center Length
    375 mm
  • Bore Diameter
    100 mm
  • Length Through Bore
    109.4 mm
  • Overall Height
    280 mm
  • Overall Length
    440 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802809053
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    184000 N
  • Radial Static Load Capacity
    141000 N
  • Replacement Bearing
    GNE100-XL-KRRB
  • Seal Type
    R-Seal
  • Series
    RSAO
  • UPC_NO
    4012802809053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)