Motion
K100X107X21-A/0-7

INA (SCHAEFFLER)
K100X107X21-A/0-7

Needle Roller Cage Assembly - 100 mm Bore, 107 mm OD, 21 mm Width
Mi Item #06807522
MFR #K100X107X21-A/0-7
Price$175.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K100X107X21-A/0-7

Needle Roller Cage Assembly - 100 mm Bore, 107 mm OD, 21 mm Width
Mi Item #06807522
MFR #K100X107X21-A/0-7

Mfr description
K100X107X21-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.22/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    107 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Long Description
    The K100X107X21-A/0-7 Needle Roller Cage Assembly features a 100 mm bore diameter, 107 mm outside diameter, and 21 mm overall width, making it ideal for large shaft radial support in industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K100X107X21-A/0-7
  • Manufacturer Product Page
  • Max Rpm
    4750 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)