Motion
5211CD3

JTEKT KOYO
5211CD3

Double Row Angular Contact Ball Bearing - Without Snap Ring
MI ITEM #06807593
MFR #5211CD3
Price$170.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5211CD3

Double Row Angular Contact Ball Bearing - Without Snap Ring
MI ITEM #06807593
MFR #5211CD3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.1654 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5211-CD3 DOUBLE ROW BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought