Motion
3303 A-2ZTN9/MT33

SKF
3303 A-2ZTN9/MT33

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06807763
MFR #3303 A-2ZTN9/MT33
Your Price$156.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3303 A-2ZTN9/MT33

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06807763
MFR #3303 A-2ZTN9/MT33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.71/each(List $161.68)

Overview

Mfr description
3303 A-2ZTN9/MT33 DOUBLE ROW BALL BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    2850
  • Cage Material
    Polyamide
  • Outer Ring Width
    22.225 mm
  • Inner Ring Width
    22.225 mm
  • Element Material
    Bearing steel
  • Series
    3220
  • Weight
    0.417 lbs
  • Manufacturer Upc Number
    7316570712575
  • UPC_NO
    7316570712575
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3303 A-2ZTN9/MT33 DOUBLE ROW BALL BRGS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text