Motion
SAF 22538

SKF
SAF 22538

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06807802
MFR #SAF 22538
Price$11,261.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22538

Pillow Block Housing - Cast iron Housing Material
MI ITEM #06807802
MFR #SAF 22538

Mfr description
SAF 22538 SPLIT PILLOW BLOCKS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,261.43/each

Specifications

Dimensions

  • Bolt Center To Center Length
    23.0000 in
  • Overall Height  
    401.63 mm
  • Overall Length  
    711.20 mm
  • Weight
    374 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    SAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)