Motion
6206-2Z/C3LHT23

SKF
6206-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06807819
MFR #6206-2Z/C3LHT23
List Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06807819
MFR #6206-2Z/C3LHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.45/each for your price

Overview

Mfr description
6206-2Z/C3LHT23 BALL BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit , 2 shields, Kyodo Yushi SRL grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    16 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    4564 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Manufacturer Catalog Number
    6206-2Z/C3LHT23
  • UPC_NO
    7316571403489
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit , 2 shields, Kyodo Yushi SRL grease
  • Description
    6206-2Z/C3LHT23 BALL BEARING
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206-2Z/C3LHT23 is a radial deep groove ball bearing with a 30 mm bore, straight bore type, double shielded, 62 mm outside diameter, and 16 mm width, featuring C3 clearance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text