Overview
Mfr description
FYT 35 TF/VA201 PLUMMER BLOCK AND FLANGE
- Housing surfaces are coated with a distinctive zinc chromate, providing added protection against corrosion
- Bearings are phosphated for improved bearing corrosion resistance and lubricated for life so re-lubrication is not necessarySeries VA201
- Pressed steel cage
- Lubricated with a special black, high-temperature, polyalkylene glycol and graphite lubricating paste
- Operating temperature range up to 250°C (482°F)Series VA228
- Special one-piece “coronet” graphite cage
- Excellent for rolling and sliding contacts
- Operating temperature range to 350°C (662°F)
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data