Motion
H 320 E

SKF
H 320 E

Adapter Sleeve - 90 mm Bore Dia., M100x2 Thread Size
MI ITEM #06807874
MFR #H 320 E
Price$461.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 320 E

Adapter Sleeve - 90 mm Bore Dia., M100x2 Thread Size
MI ITEM #06807874
MFR #H 320 E

Mfr description
H 320 E ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.98/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Thread Size  
    M100x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)