Motion
RSTO 10

SKF
RSTO 10

Crowned Yoke Roller - 30 mm Roller Diameter, 14 mm Bore, 12 mm Roller Width, Open, Bearing Steel Material
Mi Item #06807888
MFR #RSTO 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RSTO 10

Crowned Yoke Roller - 30 mm Roller Diameter, 14 mm Bore, 12 mm Roller Width, Open, Bearing Steel Material
Mi Item #06807888
MFR #RSTO 10

Mfr description
RSTO 10 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Roller Diameter  
    30 mm
  • Roller Width  
    12 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)