Motion
LAOS 66251

SKF
LAOS 66251

LAOS 66251 OIL HANDLING CONTAINERS
Mi Item #06807913
MFR #LAOS 66251
Price$196.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAOS 66251

LAOS 66251 OIL HANDLING CONTAINERS
Mi Item #06807913
MFR #LAOS 66251

Mfr description
LAOS 66251 OIL HANDLING CONTAINERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.86/each

Specifications

Dimensions

  • Height
    348 mm
  • Weight
    1.9 lbs

Details

  • Body Material
    Industrial Grade HDPE
  • Capacity
    10 L
  • Color
    White
  • Material
    High Density Polyethylene (HDPE)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)