Motion
SYJ 45 KF

SKF
SYJ 45 KF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06807945
MFR #SYJ 45 KF
Price$299.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ 45 KF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #06807945
MFR #SYJ 45 KF

Mfr description
SYJ 45 KF UNIT BALL PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    52 mm
  • Bolt Center To Center Length
    143.5 mm
  • Bolt Size
    14 mm
  • Bore Diameter
    45 mm
  • Overall Length
    190 mm
  • Weight
    4.97 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570944112
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    33.2 kN
  • Radial Static Load Capacity
    21.6 kN
  • Replacement Bearing
    YSA 209-2FK
  • Series
    SYJ
  • UPC_NO
    7316570944112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)