Motion
23224EJW33

TIMKEN
23224EJW33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open, C0
MI ITEM #06808082
MFR #23224EJW33
List Price$2,899.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23224EJW33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open, C0
MI ITEM #06808082
MFR #23224EJW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,899.21/each for your price

Overview

Mfr description
23224CJW33 SHPHERICAL ROLLER BEARINS
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Fillet Radius
    2.00 mm
  • Series
    232
  • Manufacturer Upc Number
    087796290280
  • UPC_NO
    087796290280
  • Weight
    25.35 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text