Motion
DC-204-SEALED-PBT

PEER BEARING CO (SKF)
DC-204-SEALED-PBT

Bearing End Cap - 0.7874 in Compatible Bore, 2.0008 in OD, 0.9450 in Width, Polypropylene Material
MI ITEM #06808100
MFR #DC-204-SEALED-PBT
Your Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
DC-204-SEALED-PBT

Bearing End Cap - 0.7874 in Compatible Bore, 2.0008 in OD, 0.9450 in Width, Polypropylene Material
MI ITEM #06808100
MFR #DC-204-SEALED-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.05/each(List $31.57)

Overview

Mfr description
DCP204-C-I-W END CAP

Specifications

  • End Cap Type
    Sealed Open Cap
  • Outside Diameter
  • Material
    Polypropylene
  • Seal Material
    Buna-N Rubber
  • Color
    Light Gray
  • Overall Width
    0.9450 in
  • Weight
    0.14 lbs
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text