Motion
D-PP-200
Cam & Groove Fitting - Straight
Mi Item #06810223
MFR #D-PP-200
Price$36.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #06810223
MFR #D-PP-200

Mfr description
D-PP-200 CAM & GROOVE POLY-GLASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.56/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    0.63 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Poly-Glass
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Standards Met
    ASTM F112, CID A-A-59326, MIL-C-27551
  • Style
    Coupler
  • Type
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)