Motion
VZ215-3L-01
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, L Plug, Base Mounted, 1/8 in
Mi Item #06814082
MFR #VZ215-3L-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, L Plug, Base Mounted, 1/8 in
Mi Item #06814082
MFR #VZ215-3L-01

Mfr description
VZ215-3L-01 SOLENOID VALVE BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 BSPT
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VZ200
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Push Type (Safety Style)
  • Manual Override Type
    Push Button
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VZ100-500
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VZ200
  • Wetted Parts Material
    Metal
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)