Motion
BHS-19
Bearhug Locknut - 3.730-12 Thread Size, 4.9380 in OD, 4.5630 in Face Dia., 0.8130 in Width, Stainless Steel
Mi Item #06814083
MFR #BHS-19
Price$399.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.730-12 Thread Size, 4.9380 in OD, 4.5630 in Face Dia., 0.8130 in Width, Stainless Steel
Mi Item #06814083
MFR #BHS-19

Mfr description
BHS-19 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.11/each

Specifications

Dimensions

  • Axial Load
    40300 lbs
  • Face Diameter  
    4.5630 in
  • Outside Diameter  
    4.9380 in
  • Overall Width
    0.8130 in
  • Thread Size  
    3.730-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)