Motion
DWMT73804

DEWALT
DWMT73804

1/4 in, 3/8 in Drive Size
MI ITEM #06814680
MFR #DWMT73804
Price$67.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT73804

1/4 in, 3/8 in Drive Size
MI ITEM #06814680
MFR #DWMT73804

Mfr description
DWMT73804 34-PC. TOOL KIT 3/8 & 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.42/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm

Details

  • Number Of Pieces
    34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)