Motion
RG-86H49-840M-W3000S

SYSTEM PLAST
RG-86H49-840M-W3000S

16656K BEAD & ROLLER GUIDES
Mi Item #06814942
MFR #RG-86H49-840M-W3000S
Price$1,148.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RG-86H49-840M-W3000S

16656K BEAD & ROLLER GUIDES
Mi Item #06814942
MFR #RG-86H49-840M-W3000S

Mfr description
RG-86H49-840M-W3000S ROLLERGUIDE
  • Assembled roller guides with stainless steel profile. Designed for rugged boxes and containers. Reinforced polyamide straps and spacers. Acetal rollers and pins. Stainless steel screws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.75/each

Specifications

Dimensions

  • Length
    13.7200 in
  • Maximum Sheath Width
    1.2400 in
  • Overall Height
    1.9300 in
  • Overall Width
    1.2400 in
  • Weight
    9.00 lbs
  • Width
    1.2400 in

Details

  • Accessory Type
    Steel Channel Bead Wall
  • Additional Details
    Flexible Roller Module/Rail: 1.24"W X 1.93"H X 118"L White Stainless Steel
  • CAD Drawing
  • Color
    White
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    RG-86H49-840M-W3000S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166502911
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)