Motion
UT2WPAR
Standard Ball Carriage Profile Rail - Series: SW Series, Crown Roller, Size 2 Rail Size
MI ITEM #06815019
MFR #UT2WPAR
Price$264.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: SW Series, Crown Roller, Size 2 Rail Size
MI ITEM #06815019
MFR #UT2WPAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.99/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    Size 2

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Crown Roller
  • Finish Coating
    Polyurethane Paint
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Imperial
  • Seal Type
    Sealed
  • Series
    SW Series

Overview

Mfr description
UT2WPAR UTILITRAK WHEEL PLATE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought