Motion
50P POLYACETAL

TSUBAKI (UST)
50P POLYACETAL

Roller Chain - Corrosion Resistant Series, 50 / 5/8 in, Riveted, 1 Strand, Polyacetal Material, 10 ft Length
Mi Item #06815118
MFR #50P POLYACETAL
Price$216.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50P POLYACETAL

Roller Chain - Corrosion Resistant Series, 50 / 5/8 in, Riveted, 1 Strand, Polyacetal Material, 10 ft Length
Mi Item #06815118
MFR #50P POLYACETAL

Mfr description
50P POLYACETAL 10' LG WHITE
  • RS Plastic chain consists of polyacetal chain links and 304 stainless steel pins and operates with standard roller chain sprockets.
  • Based on power transmission roller chain, U.S. Tsubaki RS-type has a flat top side for power transmission or conveying use.
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.20/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Length
    0.8860 in, 22.50 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7130 in
  • Roller Width
    0.375 in
  • Weight
    0.36 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50P
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Type
    RS Plastic Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    50P
  • Material
    Polyacetal
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039319456
  • Working Load Capacity
    154 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)