Motion
Flexadux® PU Flx-Thane® MD 120 mm x 25 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 120 mm x 25 ft

Ducting Hose - 120 mm ID, 25 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
Mi Item #06815140
MFR #Flexadux® PU Flx-Thane® MD 120 mm x 25 ft
Price$18.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 120 mm x 25 ft

Ducting Hose - 120 mm ID, 25 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
Mi Item #06815140
MFR #Flexadux® PU Flx-Thane® MD 120 mm x 25 ft

Mfr description
8371047225 120MM ID X 25' FLX-THANE MD
  • Good compressibility
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.66/ft

Specifications

Dimensions

  • Closed Bend Radius
    5.000 in
  • Inside Diameter
    120 mm
  • Length
    25 ft
  • Wall Thickness
    0.030 in
  • Weight
    0.90 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Agricultural, Bridge Cleaning Filtering, Concrete Transport, Cotton Picking, Dust Collection, Fertilizer Broadcasting, Food Grade, Foundry Sand Transfer, Glass Clinching, Granule Transport, Grinders, Jet Fuel Vapor Venting, Landfill Venting, Laser Engraving, Lav Waste Disposal, Material Handling, Off-Road, Oil Mist Extraction, Paint Spray Extraction, Peat Moss Vacuum, Sand Blasting, Sheet Metal, Shredders, Sprayers, Starch Transfer, Straw Blowing, Street & Parking Lot Sweepers, Suction, Ultra Violet Dryers, Vapor Recovery, Woodworking/Furniture Industry
  • Color
    Clear
  • Compression Ratio
    3:1
  • Construction
    Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8371047225
  • Manufacturer Product Page
  • Negative Pressure
    17.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® MD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Materials
  • Working Pressure
    22.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)