Motion
23010067

Werma
23010067

230.100.67 LED PERM.BEACON 115VAC RED
MI ITEM #06815555
MFR #23010067
Your Price$179.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
23010067

230.100.67 LED PERM.BEACON 115VAC RED
MI ITEM #06815555
MFR #23010067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.21/each(List $206.09)

Overview

Mfr description
230.100.67 LED PERM.BEACON 115VAC RED

Specifications

  • Color
    Red
  • Diameter
    29 mm
  • Height
    154 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    17 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought