Motion
64080000

Werma
64080000

640.800.00 TERMINAL ELEMENT CAGE CLAMP
MI ITEM #06815558
MFR #64080000
Your Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64080000

640.800.00 TERMINAL ELEMENT CAGE CLAMP
MI ITEM #06815558
MFR #64080000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.53/each(List $61.57)

Overview

Mfr description
640.800.00 TERMINAL ELEMENT CAGE CLAMP

Specifications

  • Color
    Black
  • Diameter
    70 mm
  • Height
    36 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    12-230 V
  • Weight
    94 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text