Motion
75000068

Werma
75000068

Ex Signal horn WM Continuous tone 230VAC BK
MI ITEM #06815562
MFR #75000068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
75000068

Ex Signal horn WM Continuous tone 230VAC BK
MI ITEM #06815562
MFR #75000068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
750.000.68 EX SIGNAL HORN, 230VAC

Specifications

  • Diameter
    148 mm
  • Height
    350 mm
  • Length
    152 mm
  • Spec Sheet
  • Width
    148 mm
  • Weight
    1400 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text