Motion
VQZ345R-5G1-03T-Q

SMC CORP OF AMERICA
VQZ345R-5G1-03T-Q

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #06815581
MFR #VQZ345R-5G1-03T-Q
Price$72.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ345R-5G1-03T-Q

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #06815581
MFR #VQZ345R-5G1-03T-Q

Mfr description
VQZ345R-5G1-03T-Q 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.92/each

Specifications

Dimensions

  • Port Sizes
    3/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)