Specifications
Dimensions
- Body Size550C
- Port Size1 BSPP
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeManual
- Filter TypeOdor Removing
- SeriesAMF
- Thread StandardG
Overview
Mfr description
AMF550C-F10B SUPER MIST SEPARATOR
- Odor removal filter
- Modular connection is possible for AMF150C to 550C
- Removes odor and gas ingredients in compressed air
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Threads: Rc, G, NPT