Motion
CDQ2B20-20+55DZ-X636

SMC CORP OF AMERICA
CDQ2B20-20+55DZ-X636

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06815589
MFR #CDQ2B20-20+55DZ-X636
Price$325.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-20+55DZ-X636

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06815589
MFR #CDQ2B20-20+55DZ-X636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Second Stroke Length
    55 mm
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B20-20+55DZ-X636 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought