Motion
MSE507BX
MSE507BX
MI ITEM #06815785
MFR #MSE507BX
Your Price$7,897.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE507BX
MI ITEM #06815785
MFR #MSE507BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,897.69/each(List $9,613.86)

Overview

Mfr description
MSE507BX

Specifications

  • Bearing Number
    MSE507BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    4 x 1 in
  • Bore Diameter
    5-7/16 in
  • Housing Width
    7.4000 in
  • Manufacturer Upc Number
    13992032805
  • Max Rpm
    1450 rpm
  • Overall Length
    21-21/32 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    135088 lbf
  • Radial Static Load Capacity
    183729 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text