Motion
MSE407BR
MSE407BR
MI ITEM #06815798
MFR #MSE407BR
List Price$6,993.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE407BR
MI ITEM #06815798
MFR #MSE407BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,993.84/each for your price

Overview

Mfr description
MSE407BR

Specifications

  • Bearing Number
    MSE407BR
  • Bearing Type
    Split Cylindrical Retained
  • Bolt Size
    4 x 7/8 in
  • Bore Diameter
    4-7/16 in
  • Housing Width
    6.4000 in
  • Manufacturer Upc Number
    13992032577
  • Max Rpm
    1820 rpm
  • Overall Length
    18-3/8 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    102130 lbf
  • Radial Static Load Capacity
    133135 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text