Motion
MSE315BX
MSE315BX
MI ITEM #06815822
MFR #MSE315BX
Price$4,458.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE315BX
MI ITEM #06815822
MFR #MSE315BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,458.58/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Housing Width
    5.7000 in
  • Overall Length
    16-1/2 in

Details

  • Bearing Number
    MSE315BX
  • Manufacturer Upc Number
    13992032348
  • Max Rpm
    2130 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    87235 lbf
  • Radial Static Load Capacity
    110375 lbf
  • Seal Type
    Felt
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Overview

Mfr description
MSE315BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text