Motion
MSE307BX
MSE307BX
Mi Item #06815831
MFR #MSE307BX
Price$3,816.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE307BX
Mi Item #06815831
MFR #MSE307BX

Mfr description
MSE307BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,816.99/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Housing Width
    6.1000 in
  • Overall Height
    4.9210 in
  • Overall Length
    16.5000 in

Details

  • Bearing Number
    MSE307BX
  • Max Rpm
    2520 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    66768 lbf
  • Radial Static Load Capacity
    79358 lbf
  • Seal Type
    High Temperature Packing
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)