Motion
MSE207BX
MSE207BX
MI ITEM #06815858
MFR #MSE207BX
List Price$2,502.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE207BX
MI ITEM #06815858
MFR #MSE207BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,502.78/each for your price

Overview

Mfr description
MSE207BX

Specifications

  • Bearing Number
    MSE207BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    2 x M20
  • Bore Diameter
    2-7/16 in
  • Housing Width
    5.0000 in
  • Max Rpm
    3680 rpm
  • Overall Height
    3.7400 in
  • Overall Length
    13.0000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    37768 lbf
  • Radial Static Load Capacity
    42714 lbf
  • Seal Type
    Viton Single Lip
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text