Motion
MSE515BRHSAFQATL

TIMKEN (REVOLVO)
MSE515BRHSAFQATL

Split Roller Bearing Cartridge - Medium Series, 5.9375 in Bore, 13.25 in OD, 11.5 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06815920
MFR #MSE515BRHSAFQATL
Price$13,680.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
MSE515BRHSAFQATL

Split Roller Bearing Cartridge - Medium Series, 5.9375 in Bore, 13.25 in OD, 11.5 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06815920
MFR #MSE515BRHSAFQATL

Mfr description
MSE515BRHSAFQATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,680.49/each

Specifications

Dimensions

  • Bore Diameter  
    5.9375 in
  • Housing Width
    8.0000 in
  • Overall Length
    24-3/4 in

Details

  • Bearing Number
    MSE515BR
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Upc Number
    13992032898
  • Max Rpm
    1320 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    164289 lbf
  • Radial Static Load Capacity
    232600 lbf
  • Seal Type
    Felt Seal
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)