Specifications
Dimensions
- Base To Bore Centerline112 mm
- Bolt Center To Center Length320 mm
- Compatible Bore Diameter3.4375 in
- Overall Length15.0000 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)