Motion
LSE211BR
Split Roller Bearing Cartridge - Light Series, 2.6875 in Bore, 6.187 in OD, 5 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06815980
MFR #LSE211BR
Price$1,795.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - Light Series, 2.6875 in Bore, 6.187 in OD, 5 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06815980
MFR #LSE211BR

Mfr description
LSE211BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,795.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Housing Width
    4.5000 in
  • Overall Height
    95 mm
  • Overall Length
    315 mm

Details

  • Bearing Number
    LSE211BR
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Adapter Mount
  • Max Rpm
    3310 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31024 lbf
  • Radial Static Load Capacity
    36194 lbf
  • Seal Type
    Kevlar Packing Seal
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Retained
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)