Motion
LSE207BX
LSE207BX
MI ITEM #06815984
MFR #LSE207BX
Your Price$1,425.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE207BX
MI ITEM #06815984
MFR #LSE207BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,425.99/each(List $1,711.19)

Overview

Mfr description
LSE207BX

Specifications

  • Bearing Number
    LSE207BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bore Diameter
    2-7/16 in
  • Housing Width
    4.0000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    3940 rpm
  • Outside Diameter
    5.3130 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    23155 lbf
  • Radial Static Load Capacity
    25853 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text