Motion
LSE211BX
WIDE INNER RING AND HOUSED UNITS
MI ITEM #06815998
MFR #LSE211BX
Price$1,945.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIDE INNER RING AND HOUSED UNITS
MI ITEM #06815998
MFR #LSE211BX

Mfr description
LSE211BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,945.72/each

Specifications

Dimensions

  • Base Width
    4.4100 in
  • Bore Diameter
    2.6875 in
  • Housing Width
    4.4100 in
  • Inside Diameter
    2.6875 in
  • Overall Width
    4.4000 in
  • Width
    4.4000 in, 112 mm

Details

  • Additional Details
    Timken offers a wide range of sealing options including: KPS, RSS, ATL and HTPS seals
  • Bearing Number
    LSE211BX
  • Bearing Type
    Split Cylindrical Roller Bearing
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    31024 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    3310 rpm
  • Replacement Bearing
    LSE211BX
  • Seal Type
    Felt
  • Sealing Type
    Felt
  • Series
    Light
  • Static Load Capacity
    36194 lbf
  • Type Of Bearing
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)