Motion
LSE315BR
LSE315BR
MI ITEM #06815999
MFR #LSE315BR
List Price$4,357.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE315BR
MI ITEM #06815999
MFR #LSE315BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,357.85/each for your price

Overview

Mfr description
LSE315BR

Specifications

  • Bearing Number
    LSE315BR
  • Bearing Type
    Split Cylindrical Retained
  • Bore Diameter
    3-15/16 in
  • Housing Width
    5.2000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    2340 rpm
  • Outside Diameter
    8.0000 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    64745 lbf
  • Radial Static Load Capacity
    82280 lbf
  • Seal Type
    Felt
  • Series
    Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text