Motion
LSE215BR
Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 7 in OD, 5.875 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816016
MFR #LSE215BR
Price$1,653.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 7 in OD, 5.875 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816016
MFR #LSE215BR

Mfr description
LSE215BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,653.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Housing Width
    4.4000 in
  • Overall Length
    12-19/32 in

Details

  • Bearing Number
    LSE215BR
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    13992026064
  • Max Rpm
    3310 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31041 lbf
  • Radial Static Load Capacity
    36179 lbf
  • Seal Type
    Kevlar Packing Seal
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Retained
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)