Motion
MSE315BRHSAFQAATL

TIMKEN (REVOLVO)
MSE315BRHSAFQAATL

Split Roller Bearing Cartridge - Medium Series, 3.9375 in Bore, 9.125 in OD, 7.625 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816031
MFR #MSE315BRHSAFQAATL
Price$7,505.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
MSE315BRHSAFQAATL

Split Roller Bearing Cartridge - Medium Series, 3.9375 in Bore, 9.125 in OD, 7.625 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816031
MFR #MSE315BRHSAFQAATL

Mfr description
MSE315BRHSAFQAATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,505.63/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Product Type
    Split Roller Bearing Cartridges
  • Series
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)