Motion
LSE308BX
LSE308BX
Mi Item #06816538
MFR #LSE308BX
Price$2,865.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE308BX
Mi Item #06816538
MFR #LSE308BX

Mfr description
LSE308BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,865.47/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Housing Width
    5.3000 in

Details

  • Bearing Number
    LSE308BX
  • Locking Device
    Adapter Mount
  • Max Rpm
    2790 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    42039 lbf
  • Radial Static Load Capacity
    51931 lbf
  • Seal Type
    High Temperature Packing
  • Series
    Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)