Motion
LSE312BR
LSE312BR
MI ITEM #06816543
MFR #LSE312BR
Price$4,357.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE312BR
MI ITEM #06816543
MFR #LSE312BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,357.85/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Housing Width
    5.2000 in
  • Outside Diameter
    8.0000 in

Details

  • Bearing Number
    LSE312BR
  • Locking Device
    Adapter Mount
  • Max Rpm
    2340 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    64745 lbf
  • Radial Static Load Capacity
    82280 lbf
  • Seal Type
    Felt
  • Series
    Light

Overview

Mfr description
LSE312BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text