Motion
LSE303BR
LSE303BR
MI ITEM #06816554
MFR #LSE303BR
Your Price$2,406.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE303BR
MI ITEM #06816554
MFR #LSE303BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,406.66/each(List $2,809.29)

Overview

Mfr description
LSE303BR

Specifications

  • Bearing Number
    LSE303BR
  • Bearing Type
    Split Cylindrical Retained
  • Bore Diameter
    3-3/16 in
  • Housing Width
    5.3000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    2790 rpm
  • Outside Diameter
    7.0000 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    42039 lbf
  • Radial Static Load Capacity
    51931 lbf
  • Seal Type
    Felt
  • Series
    Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text