Motion
LSE203BX
LSE203BX
MI ITEM #06816558
MFR #LSE203BX
Price$1,711.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE203BX
MI ITEM #06816558
MFR #LSE203BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,711.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Housing Width
    4.0000 in
  • Outside Diameter
    5.3130 in

Details

  • Bearing Number
    LSE203BX
  • Locking Device
    Adapter Mount
  • Max Rpm
    3940 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    23155 lbf
  • Radial Static Load Capacity
    25853 lbf
  • Seal Type
    High Temperature Packing
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Overview

Mfr description
LSE203BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text